missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mortar and Pestle Regular Form

Catalog No. FB970A
Change view
Click to view available options
Capacity (Metric):
1.5 mL
6 mL
9 mL
12 mL
22 mL
50 mL
270 mL
Height (Metric):
19mm
25mm
28mm
31mm
35mm
41mm
55mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
FB970A 1.5 mL 19mm
FB970B 6 mL 25mm
FB970C 9 mL 28mm
FB970D 12 mL 31mm
FB970E 22 mL 35mm
FB970G 50 mL 41mm
FB970I 270 mL 55mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. FB970A Supplier Fisherbrand™ Supplier No. C1

Mortar and Pestle Regular Form

  • Low permeability
  • High strength
  • Hard
  • High resistance to chemical attacks
  • Translucent or glazed body

Specifications

Diameter (Metric) Inner 20mm
Diameter (Metric) Outer 25mm
Product Type Mortar and Pestle
Material Agate Stone
For Use With (Application) For grinding or crushing
Height (Metric) 19mm
Includes Mortar and Pestle
Capacity (Metric) 1.5 mL