missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mortar and Pestle Deep Form

Catalog No. FB970K
Change view
Click to view available options
Diameter (English) Outer:
70mm
100mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
FB970K 70mm
FB970N 100mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB970K Supplier Fisherbrand™ Supplier No. CD70

Mortar and Pestle Deep Form

  • Low permeability
  • High strength
  • Hard
  • High resistance to chemical attacks
  • Translucent or glazed body

Specifications

Capacity (English) 35ml
Diameter (English) Outer 70mm
Product Type Mortar and Pestle
Material Agate Stone
For Use With (Application) For grinding or crushing
Includes Mortar and Pestle