missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Mortar and Pestle Set

Catalog No. S39827
Change view
Click to view available options
Capacity (Metric):
60 mL
148 mL
275 mL
550 mL
900 mL
1500 mL
2000 mL
Diameter (Metric) Inner:
80 mm
105 mm
140 mm
153 mm
190 mm
210 mm
238 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Inner
S39827 900 mL 190 mm
S23641 148 mL 105 mm
S89316 60 mL 80 mm
S23642 275 mL 140 mm
S23643 550 mL 153 mm
S39828 1500 mL 210 mm
S39829 2000 mL 238 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S39827 Supplier Eisco™ Supplier No. CH0540E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a flat bottom, unglazed grinding surfaces, and spout for easy pouring. Eisco™ Mortar and Pestle Set is made from lab quality porcelain and designed for efficient and uniform grinding of various materials.

  • Made from lab quality porcelain
  • Outside of mortar and handle of pestle is glazed
  • Inner bowl and pestle end are not glazed
  • Spout for easing pouring
  • Flat bottom for stability

Specifications

Autoclavable Autoclavable
Capacity (English) 30 fl oz
Diameter (English) Outer 7.5 in.
Diameter (Metric) Inner 190 mm
Product Type Mortar and Pestle
Material Porcelain
For Use With (Application) Grinding
Height (English) 4.44 in.
Height (Metric) 11.4 cm
Includes Thick Wall Mortar, Pestle
Length (Metric) 18.6 cm
Length (English) 7.3 in.
Finish Glazed Outer
Capacity (Metric) 900 mL
Show More Show Less