missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Mortar and Pestle Set
Description
- Made from lab quality porcelain
- Outside of mortar and handle of pestle is glazed
- Inner bowl and pestle end are not glazed
- Spout for easing pouring
- Flat bottom for stability
Specifications
Specifications
| Capacity (English) | 18.5 oz. |
| Diameter (English) Outer | 6 in. |
| Diameter (Metric) Inner | 153 mm |
| Product Type | Mortar and Pestle |
| Material | Porcelain |
| Finish | Unglazed |
| Capacity (Metric) | 550 mL |