missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Moon Globe

Catalog No. S000869
Change view
Click to view available options
Diameter (English):
5.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S000869 5.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S000869 Supplier United Scientific™ Supplier No. MOONGLB14

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

The Moon Globe is vibrant in color and compact.

The Moon's influence on the Earth's tides and gravity make it an important topic in astronomy discussions. The globe is vibrant in color. The Moon globe shows craters, seas, and landing sites of the Apollo missions.

  • Symbols indicate landing of the Apollo missions
  • Compact size
  • Globe is 5.5 in. in diameter
  • Includes activity guide

Specifications

Diameter (English) 5.6 in.
Product Type Moon Desk Globe
Material Plastic