missing translation for 'onlineSavingsMsg'
Learn More

CHECKERS™ Monster General Purpose Wheel Chock
GREENER_CHOICE

Catalog No. 19085969
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19085969 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085969 Supplier CHECKERS™ Supplier No. UC1700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Checkers™ Monster General Purpose Wheel Chock are for use with tires with up to a 35 in. outside diameter

  • Rated for vehicles with a gross operating weight up to 30,000 lbs
  • Weather-resistant, lightweight polyurethane construction
  • Resistant to oils, fuels, and solvents
  • Recessed carrying handle
  • Mounting hole for ropes or chains
  • High visibility orange color

Specifications

For Use With (Equipment) Tires with up to a 35 in. outside diameter
Material Polyurethane
Weight (English) 2 lb.
Color Orange
Packaging Quantity 1 Ea.