missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MonoPix Smartphone Digiscoping Adapter Bundle

Catalog No. S81150
Encompass
Change view
Click to view available options
Magnification:
8x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S81150 8x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81150 Supplier Carson™ Supplier No. MP842IS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carson™ MonoPix Smartphone Digiscoping Adapter Bundle comes with a retrofitted 8 x 42 mm waterproof monocular.

  • Take pictures and record video using the built-in camera application on a smartphone through the lenses of the monocular.
  • Adjustable to fit most popular smartphones (up to 3.75 in. wide in portrait orientation) including Apple (iPhone), Samsung (Galaxy/Note), HTC, LG and more.
  • Compatible with multi-camera smartphones.
  • In most instances, there is no need to remove the phone case. However, some larger, thicker phone cases may need to be removed.
  • Digiscoping adapter is not compatible with other binoculars, spotting scopes, riflescopes, microscopes, telescopes or tablets on the marketplace.
  • Included monocular is tripod mountable and comes included with a soft pouch, wrist strap, lens covers and a microfiber cleaning cloth.
  • Monocular contains an 8X power magnification and a 42 mm objective lens.
  • Lenses are fully multi-coated to ensure extremely sharp and ultra-precise image quality.
  • Digiscoping adapter set is great for bird watching, hunting, sight-seeing, surveillance, sporting events, concerts and other outdoor adventures.
  • Limited Lifetime Warranty
  • Fits all phones

Specifications

Magnification 8x
Lens Coating Fully Multi-coated
For Use With (Application) Hunting, Birding, Sight Seeing, Wildlife Viewing and More
Includes 8 x 42 mm Waterproof Monocular
Field of View 394 ft. at 1000 yd.