missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien Monoject™ Coated EDTA Tubes with Lavender Stoppers
Description
- Sterile interior
- For plasma or whole blood
Specifications
Specifications
| Product Type | Blood Collection Tube |
| Additive | Liquid EDTA (K3) 0.06mL, 7.5% Solution |
| Material | Silicone |
| Sterility | Sterile |
| Capacity (Metric) | 3 mL |
| Tube Size | 10.25 x 64 mm |