missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Molecular Sieve Adsorbent, Matrix Molecular Sieve 5A, 45-60 mesh

Catalog No. 111004445
Change view
Click to view available options
50 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111004445 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004445 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA20301
Only null left

Molecular sieves are synthetically produced zeolites (naturally occurring aluminosilicate minerals), and are characterized by pores and internal cavities of extremely uniform dimensions.

These crystalline materials have three-dimensional structures based on silicon oxide (SiO4) and aluminum oxide (AlO4) polyhedra. The polyhedra are linked by their corners to produce an open structure with internal cavities in which molecules can be trapped. These materials are engineered so that access to the internal cavities is through specific and uniform sized pores.

Specifications

Particle Size 45/60 Mesh
Pore Size 5 Å
Packaging Bottle
Quantity 50 g
Density ˜0.72 g/mL (free fall density)