missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ TetraSpeck™ Microspheres, 1.0 μm, fluorescent blue/green/orange/dark red

Catalog No. T7282
Encompass
Change view
Click to view available options
Quantity:
0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
T7282 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. T7282 Supplier Invitrogen™ Supplier No. T7282

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Beads that each display four well-separated excitation/emission peaks

  • Stained throughout with four different fluorescent dyes
  • Excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
  • Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

Specifications

Calibration Type Confocal Microscope Calibration, Fluorescence Microscope Calibration
Content And Storage Store in refrigerator 2°C to 8°C and protect from light.
Color Orange, Dark Red, Blue, Green
Product Type Microsphere
Format Suspension Beads
Product Line TetraSpeck
Quantity 0.5 mL
Shipping Condition Room Temperature
Diameter (Metric) 1 μm

For Research Use Only. Not for use in diagnostic procedures.