missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ TetraSpeck™ Microspheres, 0.2 μm, fluorescent blue/green/orange/dark red
Beads that each display four well-separated excitation/emission peaks
Supplier: Invitrogen™ T7280
Description
- Stained throughout with four different fluorescent dyes
- Excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
- Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
| Confocal Microscope Calibration, Fluorescence Microscope Calibration | |
| Orange, Dark Red, Blue, Green | |
| Suspension Beads | |
| 0.5 mL | |
| 0.2 μm |
| Store in refrigerator 2°C to 8°C and protect from light. | |
| Microsphere | |
| TetraSpeck | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.