missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ TetraSpeck™ Fluorescent Microspheres Size Kit (mounted on slide)
For calibration of wide field, TIRF and confocal fluorescence microscopes, especially for multicolor applications like colocalization analysis and derivation of point spread functions critical for deconvolution
Supplier: Invitrogen™ T14792
Description
- Contains one microscope slide, with six viewing regions
- Each of five viewing regions contains microspheres of one size: 0.1, 0.2, 0.5, 1.0 or 4.0μm
- Remaining region contains mixture of all five bead sizes
- Every microsphere is stained with four different fluorescent dyes [365/430nm (blue), 505/515nm (green), 560/580nm (orange), and 66/680nm (dark red)] that have well-separated excitation and emission peaks
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Specifications
| Confocal Microscope Calibration, Fluorescence Microscope Calibration | |
| Orange, Dark Red, Blue, Green | |
| Mounted on Slide | |
| 1 Kit | |
| 0.5, 0.2, 0.1, 1, 4μm |
| Store at room temperature and protect from light. | |
| Fluorescent Microspheres Size Kit | |
| TetraSpeck | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.