missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ TetraSpeck™ Fluorescent Microspheres Sampler Kit

Catalog No. T7284
Encompass
Change view
Click to view available options
Quantity:
1 Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
T7284 1 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. T7284 Supplier Invitrogen™ Supplier No. T7284

Beads are stained throughout with four different fluorescent dyes

  • Contains samples of the 0.1μm, 0.5μm, and 4.0μm beads
  • Beads display four well-separated excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
  • Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

Specifications

Calibration Type Confocal Microscope Calibration, Fluorescence Microscope Calibration
Content And Storage Store in refrigerator 2°C to 8°C and protect from light.
Color Orange, Dark Red, Blue, Green
Product Type Fluorescent Microspheres Sampler Kit
Format Suspension Beads
Product Line TetraSpeck
Quantity 1 Kit
Shipping Condition Room Temperature
Diameter (Metric) 0.5, 0.1, 4 μm
What are the excitation/emission peaks for TetraSpeck Microspheres?

The TetraSpeck Microspheres (Cat. Nos. T7279, T7280, T7281, T7283, T7284, T14792) are stained throughout with four different fluorescent dyes, yielding beads that each display four well-separated excitation/emission peaks at 360/430 nm (blue), 505/515 nm (green), 560/580 nm (orange) and 660/680 nm (dark red).

TetraSpeck Blue Dye Spectra
Fluorescence excitation and emission spectra of bead encapsulated TetraSpeck blue dye.
TetraSpeck Blue Dye Spectra

TetraSpeck Orange Dye Spectra


TetraSpeck Green Dye Spectra
TetraSpeck Green Dye Spectra

TetraSpeck Dark Red Dye Spectra
TetraSpeck Dark Red Spectra

For Research Use Only. Not for use in diagnostic procedures.