missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Press-to-Seal™ Silicone Sheet, 13 cm x 18 cm, 0.5 mm thick

Catalog No. P18178
Encompass
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
P18178 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. P18178 Supplier Invitrogen™ Supplier No. P18178

For versatility and flexibility, isolators can be easily trimmed to custom fit enclosures

  • Available either precut to specific interior dimensions or as sheet material that can be trimmed
  • Isolators are autoclavable and non-cytotoxic
  • Can be used to isolate cells in culture dishes or to separate specimens on microscope slides

Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)

Specifications

Type Silicone Sheet
Surface Treatment Cell Culture
Material Silicone
Thickness (Metric) 0.5 mm
Content And Storage Store at room temperature.
Depth (Metric) 0.5 mm
Shipping Condition Room Temperature
No. per Pack 1 set
Dimensions (LxW) 13 cm x 18 cm
Product Line Press-to-Seal
Quantity 1 set
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.