missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Press-to-Seal™ Silicone Sheet with Adhesive, 13 cm x 18 cm, 0.5 mm thick

Catalog No. P24745
Encompass
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
P24745 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. P24745 Supplier Invitrogen™ Supplier No. P24745

Removable hydrophobic barriers that provide researchers with flexibility for isolating specimens

Press-to-Seal silicone isolators may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.

  • Dimensions: 13 x 18cm
  • Thickness: 0.5mm

Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)

Order Info

Shipping Condition: Room temperature

Specifications

Type Press-to-Seal™ Silicone Sheet
Color Red
Surface Treatment Cell Culture
Material Silicone
Thickness (Metric) 0.5 mm
Content And Storage Store at room temperature.
Depth (Metric) 0.5 mm
Shipping Condition Room Temperature
No. per Pack 1 set
Dimensions (LxW) 13 cm x 18 cm
Product Line Press-to-Seal
Quantity 1 set
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.