missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Press-to-Seal™ Silicone Isolator with Adhesive, one well, 20 mm diameter, 0.5 mm deep
Removable hydrophobic barriers that offer flexibility for isolating specimens
Supplier: Invitrogen™ P24740
Description
- Used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures
- Silicone material is autoclavable and adheres to smooth surface
Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)
Order Info
Shipping Condition: Room temperature
Specifications
| Silicone Isolator | |
| Red | |
| Silicone | |
| Store at room temperature. | |
| 20 mm | |
| 1 set | |
| 1 set |
| 1 | |
| Cell Culture | |
| 0.5 mm | |
| 0.5 mm | |
| Room Temperature | |
| Press-to-Seal |
For Research Use Only. Not for use in diagnostic procedures.