missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Press-to-Seal™ Silicone Isolator with Adhesive, 24 wells, 2.5 mm diameter, 2.0 mm deep

Catalog No. P24742
Encompass
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
P24742 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. P24742 Supplier Invitrogen™ Supplier No. P24742
  • ONLINE EXCLUSIVE PRICE
    $438.00
    $359.16 / Each

    Save $78.84

    18.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For versatility and flexibility, isolators can be easily trimmed to custom fit enclosures

  • Available either precut to specific interior dimensions
  • Isolators are autoclavable and noncytotoxic
  • Can be used to isolate cells in culture dishes or to separate specimens on microscope slides

Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)

Specifications

Type Press-to-Seal™ Silicone Sheet
Wells 24
Color Red
Description 24 wells, 2.0mm dia., 2.0mm deep
Surface Treatment Cell Culture
Material Silicone
Thickness (Metric) 2 mm
Content And Storage Store at room temperature.
Depth (Metric) 2 mm
Diameter (Metric) 2.5 mm
Shipping Condition Room Temperature
No. per Pack 1 set
Product Line Press-to-Seal
Quantity 1 set
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.