missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ NeuroTrace™ 640/660 Deep-Red Fluorescent Nissl Stain - Solution in DMSO
Selective for Nissl substance characteristic of neurons and provides more sensitivity than traditional histological dyes like toluidine blue or cresyl violet
Supplier: Invitrogen™ N21483
Description
- Nissl staining is standard histological method for visualizing neurons in brain and spinal cord
- Composed of ribosomal RNA associated with rough endoplasmic reticulum in neuronal perikarya and dendrites, Nissl substance redistributes within cell body in injured or regenerating neurons, providing marker for physiological state of neuron
Cell Analysis, Cell Structure, Cell Tracing and Tracking, Neuronal Tracing, Nissl Bodies
Order Info
Shipping Condition: Room temperature
Specifications
| Deep Red | |
| Nissl Stain | |
| Store in freezer (-5 to -30°C) and protect from light. | |
| Fluorescence Microscope | |
| 640/660 nm |
| Fluorescence | |
| 1 mL | |
| Room Temperature | |
| Nissl Bodies | |
| NEUROTRACE |
For Research Use Only. Not for use in diagnostic procedures.