missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ InSpeck™ Green (505/515) Microscope Image Intensity Calibration Kit, 2.5 μm

Catalog No. I7219
Encompass
Change view
Click to view available options
Quantity:
1 kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
I7219 1 kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. I7219 Supplier Invitrogen™ Supplier No. I7219

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides microsphere standards that generate series of well-defined fluorescent intensity levels for constructing calibration curves and evaluating sample brightness

  • Each kit includes six separate suspensions of 2.5μm fluorescent microspheres with relative fluorescence intensities of 100%, 30%, 10%, 3%, 1% and 0.3% coveringrange of intensities commonly encountered in microscopy applications
  • Unstained control beads and mounting medium are also supplied
  • Aqueous suspensions of microspheres may be applied directly to sample for calibrating fluorescence intensities or mounted separately in adjacent well or on another slide

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

Specifications

Type Microscope Image Intensity Calibration Kit
Product Line InSpeck
Calibration Type Microscope Image Intensity Calibration
Color Green
Format Suspension Beads
Diameter (Metric) 2.5 μm
Content And Storage Store in refrigerator 2°C to 8°C and protect from light.
Quantity 1 kit
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.