missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ InSpeck™ Blue (350/440) Microscope Image Intensity Calibration Kit, 2.5 μm DFS Item

Provides microsphere standards that generate a series of well-defined fluorescent intensity levels for constructing calibration curves and evaluating sample brightness

Supplier:  Invitrogen™ I7221

Catalog No. I7221

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Each kit includes six separate suspensions of 2.5μm fluorescent microspheres with relative fluorescence intensities of 100%, 30%, 10%, 3%, 1% and 0.3% covering the range of intensities commonly encountered in microscopy applications
  • Unstained control beads and mounting medium are also supplied
  • Aqueous suspensions of microspheres may be applied directly to sample for calibrating fluorescence intensities or mounted separately in adjacent well or on another slide

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

Microscope Image Intensity Calibration Kit
Microscope Image Intensity Calibration
Suspension Beads
Store in refrigerator 2°C to 8°C and protect from light.
Room Temperature
InSpeck
Blue
2.5 μm
1 kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.