Learn More
Invitrogen™ SlowFade™ Gold Antifade Mountant with DAPI

Description
SlowFade Gold Antifade Mountant is a liquid mountant applied directly to fluorescently labeled cell or tissue samples on microscope slides. It contains chemical components designed to protect fluorescent dyes from fading (photobleaching) during fluorescence microscopy experiments. SlowFade Gold Antifade Mountant is glycerol-based, with no mixing or curing required, which makes it ideal for immediate viewing of the sample. It comes ready-to-use—just apply a drop to the sample, add a coverslip, and image. It is available with or without DAPI nuclear stain.
Key attributes:
• Protects dyes from fading during imaging
• Ready-to-use liquid, ideal for immediate sample viewing
• Mounted samples are stable for weeks
• Maintains signal strength—little to no quenching
• Ideal for Alexa Fluor dyes
SlowFade Gold Antifade Mountant is not recommended for mounting samples containing fluorescent proteins, such as GFP. For superior antifade protection of fluorescent proteins and fluorescent dyes in cultured cells or thin tissue slices, SlowFade Diamond Antifade Mountant is recommended. For high resolution or to image thicker tissue or 3D cell culture with a focal depth of 0–500 μm, try SlowFade Glass Antifade Mountant.
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Content And Storage | Storage at room temperature is recommended but can also be stored frozen (-5° to -30°C). Protect from light. |
| For Use With (Equipment) | Microscope |
| Product Line | SlowFade |
| Product Type | Mounting Media |
| Quantity | 5 x 2 mL |
| Solution Type | Anti-fade Mountant |
| Label or Dye | DAPI |
| Shipping Condition | Room Temperature |
| Form | Liquid |
For Research Use Only. Not for use in diagnostic procedures.