missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ FocalCheck™ Fluorescent Microspheres Kit, 6 μm, mounted on slides
Description
Our popular FocalCheck microspheres have been available in suspension for several years. Now, in response to customer requests, we offer FocalCheck beads pre-mounted on microscope slides. The 6 μm FocalCheck Fluorescent Microsphere Kit features mounted samples of our three best-selling color configurations: fluorescent green/orange/dark red ring stains, fluorescent green ring stain/blue throughout and fluorescent dark red ring stain/green throughout.
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Calibration Type | Confocal Microscope Calibration |
| Content And Storage | Store at room temperature and protect from light. |
| Color | Orange, Dark Red, Blue, Green |
| Product Type | Fluorescent Microspheres Kit |
| Format | Mounted on Slide |
| Product Line | FocalCheck |
| Quantity | 1 Kit |
| Shipping Condition | Room Temperature |
| Diameter (Metric) | 6 μm |
For Research Use Only. Not for use in diagnostic procedures.