missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ CultureWell™ Multiwell Chambered Coverslip CWCS 8R-1.0, 24 mm x 50 mm coverslips, eight 1 mm-deep wells per coverslip

Catalog No. C24779
Encompass
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
C24779 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. C24779 Supplier Invitrogen™ Supplier No. C24779

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient for preparing cultured cells for staining and imaging

The CultureWell cell culture chambered coverslips use medical-grade silicone gaskets with standard optical-quality coverslips and are provided sterile and ready to use. Preassembled CultureWell systems are also available.

Cell Analysis, Cell Culture, Cellular Imaging, IHC Sample Preparation, IHC Staining Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunofluorescence Staining Detection, Immunohistochemistry (IHC), Mammalian Cell Culture

Order Info

Shipping Condition: Room temperature

Specifications

Type Slide Coverslip
Wells 8
Thickness (Metric) 1 mm
Content And Storage Store at room temperature.
Depth (Metric) 1 mm
Diameter (Metric) 6 mm
Shipping Condition Room Temperature
Dimensions (LxW) 50 mm x 24 mm
Sterility Sterile
Quantity 1 set

For Research Use Only. Not for use in diagnostic procedures.