missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Coverslip Mini-Rack, for 8 coverslips

Catalog No. C14784
Encompass
Change view
Click to view available options
Quantity:
1 each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
C14784 1 each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. C14784 Supplier Invitrogen™ Supplier No. C14784

Miniature support designed to vertically hold eight standard round or square coverslips

  • Mini-rack fits easily into standard 50mL beaker and can accommodate small stir bar beneath rack
  • Use of mini-rack eliminates necessity for repeatedly moving coverslips between solutions with forceps
  • Ideal for sequential wash steps where thorough dilution and removal of material from coverslips is critical
  • Mini-rack is low-binding, withstands strong acids and bases, is not damaged by heat and may be sterilized by variety of methods such as autoclaving, organic solvent treatment or ethylene oxide exposure
  • Disassembles easily for cleaning and storage

Cell Analysis, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunofluorescence Staining and Detection

Order Info

Shipping Condition: Room temperature

Specifications

Type Coverslip Mini-Rack
Volume (Metric) Working 50 mL
Content And Storage Store at room temperature.
Shipping Condition Room Temperature
Sterility Sterile
Quantity 1 each

For Research Use Only. Not for use in diagnostic procedures.