missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Molecular Model Set

Catalog No. S13484
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13484 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13484 Supplier Eisco™ Supplier No. SET00611

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Teaching aid for Biochemistry teachers.

  • Molecular Model Set
  • Aids biochemistry teacher

Specifications

Color Assorted
For Use With (Application) Teaching aid for Biochemistry teachers
Grade 9 to 12
Includes Bond removal tool
Length (English) 14 in.
Length (Metric) 355.6 mm
Material Plastic
Quantity 1
Weight (English) 5.1 lb.
Width (English) 10 in.
Width (Metric) 254 mm
Gender Male, Female
Product Type Molecular Model Set
Show More Show Less