missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Molecular Model Set

Catalog No. S23766
Change view
Click to view available options
Includes: 230 atoms, 270 bonds
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23766 Includes: 230 atoms, 270 bonds
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23766 Supplier Eisco™ Supplier No. SET00605

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for a teacher or advanced student.

  • Capable of making thousand of different molecules
  • Comes in heavy duty box
  • Contains large amount of atoms for most basic chemistry models
  • Includes: (230) Atoms, (270) bonds

Specifications

Dimensions (L x W x H) 14 x 10 x 3.5 in.
For Use With (Application) Capable of making thousand of different molecules
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Includes 230 atoms, 270 bonds
Length (English) 14 in.
Length (Metric) 35.56 cm
Material ABS Plastic
Mounting In Heavy Duty Box
Weight (English) 5.1 lb.
Weight (Metric) 2.31 kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Molecular Model Set
Show More Show Less