missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Molecular Model Part, Bond

Catalog No. S14022
Change view
Click to view available options
Length (English):
1.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S14022 1.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14022 Supplier Eisco™ Supplier No. CHMOLBND3CMPK10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These Bonds for molecular model sets are used to provide a visual and kinesthetic aid for studying the structure and properties of various molecules.

  • This 10 pack provides extras of this specific part for addition to a full set or to replace lost parts.
  • Part of a Molecular Model kit.
  • Pack of 10 Bonds.

Specifications

Color Gray
Length (English) 1.2 in.
Length (Metric) 3 cm
Material ABS Plastic
Quantity 10 Pk.
Gender Male
Product Type Molecular Model