missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ Softies™ Disposable Ear Plugs
Description
- Radiant orange color for easy compliance checks
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
| High Visibility | Yes |
| Packaging Type | Poly bag |
| Pairs per Package | 200 Pairs/Pk. |
| Plug Material | Foam |
| Plug Color | Orange |
| Noise Reduction Rating (NRR) | 33 dB |
| Show More |