missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ SparkPlugs™ PlugStation™ Ear Plug Dispenser
SparkPlugs™ PlugStation™ dispensers are pre-filled with ear plugs and are convenient for any work environment. Easy access, wall-mountable unit will help ensure compliance. When the PlugStation is empty, simply dispose of it and hang a new one.
Supplier: Moldex™ MDX6645
Description
- Holds SparkPlugs™ disposable ear plugs
- PlugStations™ are sealed to ensure ear plugs stay clean and sanitary
- High visibility to increase compliance
- Dispenses one pair at a time to eliminate wasteful grabbing
- Includes mounting bracket
Specifications
| Yes | |
| Universal | |
| Yes | |
| Dispenser | |
| Foam | |
| 33 dB | |
| Bullet | |
| No | |
| Wall Mountable |
| Class AL | |
| Easy Access to Hearing Protection for Workers and Facility Visitors in Reception Areas, Break Rooms, Workstations, and Other Noisy Environments. | |
| 500 Pairs | |
| 500 Pairs/Dispenser | |
| Multi-color | |
| Uncorded | |
| Single-use | |
| PVC-free Plastic | |
| Mounting Hardware |