missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ 1500 Series N95 Healthcare Particulate Respirators and Surgical Masks
N95 healthcare and surgical mask feature ASTM Level 3 protection (BFE >99.9%) and are ideal for use in healthcare settings and hospitals.
Supplier: Moldex™ MDX1513
Description
- Molded nose bridge with soft foam nose cushion provides easy, comfortable, dependable fit
- Dura-Mesh™ shell prevents filter media contact by contaminated gloves or hands; resists collapsing, even in heat and humidity
- Nonlatex straps don't irritate or require prestretching
- Highest ASTM™ level of fluid resistance on the market (160mmHg)
- Bacterial filter efficiency >99.9%
- Softspun™ inner lining is soft to the touch
- Available in four color-coded sizes
- ASTM Level 3
Order Info
20 respirators per pack.
Specifications
| N - Not Resistant to Oil | |
| ASTM F1862 | |
| Cup/Molded | |
| Surgical N95 | |
| Healthcare Particulate Respirator and Surgical Mask | |
| No | |
| Yes | |
| 1513 | |
| Molded Nose Bridge | |
| Fluid 160 mmHg | |
| Dual Elastic Straps |
| ANSI/ISEA 110-2009, Section 7.11.1 | |
| NIOSH 42 CFR 84, N95 | |
| Single-use | |
| Dura-Mesh | |
| Large | |
| 95% | |
| Softspun™ | |
| Soft Foam | |
| 20/Box; 8 Boxes/Cs. | |
| Non-sterile | |
| Yes |