missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Molded Thermogreen LB-2 Septa, Solid Discs
Molded Septa are manufactured from high quality, low bleed material that uses the same exclusive LB-2 rubber formulation chromatographers are accustomed to using.
Supplier: MilliporeSigma™ Supelco™ 29457U
Description
- Molded Septa offer easier installation and better sealing inside the injection port
- A liquid injection molding process ensures that every septum conforms to the same shape with crisp, clean sides
- High puncture tolerance makes these septa ideal for use with autosampler injections, manual injections, and/or SPME applications
- The useable inlet temperature range of 100-350°C is adequate for most GC applications
- Rubber formulation is exclusive to Supelco
- Strict tolerances (diameter, thickness, injection hole) due to constant dimension of the mold itself
- Ultra low bleed over a wide range of inlet temperatures
- No foreign substances/powders, which could contaminate the inlet, are used during manufacturing
- Fully tested for bleed and contamination
- Pre-conditioned and ready to use
- Ideal for use with low bleed GC-MS columns
Chemical Identifiers
| Solid Disc | |
| LB-2 Rubber | |
| 350°C |
| Low Bleed GC-MS Columns | |
| Manual Injections | |
| Septum |
Specifications
| Septum | |
| 350°C | |
| LB-2 Rubber | |
| Manual Injections |
| 17 mm | |
| Low Bleed GC-MS Columns | |
| Solid Disc | |
| 250 Pk. |
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC