missing translation for 'onlineSavingsMsg'
Learn More

MFG Tray Nesting Containers

Catalog No. 1523939
Change view
Click to view available options
Color:
Green
Dimensions (L x W x H):
6.1 x 4.9 x 2.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
1523939 Green 6.1 x 4.9 x 2.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1523939 Supplier MFG Tray Supplier No. 9211085113

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nest when empty, stack on lids when full

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Type Freezer Bin
Material Fiberglass
Color Green
Shape Square
Capacity (English) 200 lb.
Capacity (Metric) 90.71 kg
Description Smooth finish
For Use With (Application) Machine Integration and Robotic Applications
Style Radial Edges
Quantity 1 Ea.
Dimensions (L x W x H) 6.1 x 4.9 x 2.1 in.
Length (English) 6.1 in.
Length (English) Interior 5.5 in.
Length (Metric) 15.49 cm
Length (Metric) Interior 13.97 cm
Width (English) Interior 4.25 in.
Width (Metric) Interior 10.79 cm
Height (English) 2.1 in.
Height (English) Interior 2 in.
Height (Metric) 5.33 cm
Height (Metric) Interior 5.08 cm
Temperature Range (English) -60°F to +250°F
Temperature Range (Metric) -51°C to +121°C
Show More Show Less

Lid is sold separately.