missing translation for 'onlineSavingsMsg'
Learn More

MFG Tray Nesting Storage Boxes

Catalog No. 1523973
Change view
Click to view available options
Color:
Blue
Yellow
Dimensions (L x W x H):
12.4 x 9.75 x 2.1 in.
Capacity (English):
0.2 cu. ft.
Length (Metric) Interior:
29.21 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H) Capacity (English) Length (Metric) Interior
1523973 Blue 12.4 x 9.75 x 2.1 in. 0.2 cu. ft. 29.21 cm
1523972 Yellow 12.4 x 9.75 x 2.1 in. 0.2 cu. ft. 29.21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1523973 Supplier MFG Tray Supplier No. 9301085268

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nesting box

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Type Storage Bin
Material Fiberglass
Color Blue
Shape Rectangular
Capacity (English) 0.2 cu. ft.
For Use With (Application) Handling and Storage
Dimensions (L x W x H) 12.4 x 9.75 x 2.1 in.
Length (English) 12.375 in.
Length (English) Interior 11.5 in.
Length (Metric) 29.21 cm
Length (Metric) Interior 29.21 cm
Width (English) 9.75 in.
Height (English) 2.125 in.
Height (English) Interior 2 in.
Height (Metric) Interior 5.08 cm
Show More Show Less