missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Mohr Pinchcock Clamp

Catalog No. S99420
Change view
Click to view available options
For Use With (Equipment):
10 mm (0.3 in.) Tubing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S99420 10 mm (0.3 in.) Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99420 Supplier United Scientific™ Supplier No. CLMP01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mohr Pinchcock Tubing Clamp is made of zinc plated steel wire.

Sizes for 10mm, 13mm and 16mm tubing

  • Available in 3 sizes:
    • For 10 mm Tubing
    • For 13 mm Tubing
    • For 16 mm Tubing

Specifications

Quantity 1 Ea.
Type Hose and Tubing Clamp
Material Zinc-plated Steel
For Use With (Equipment) 10 mm (0.3 in.) Tubing
Color Silver
Jaw Type Single Adjustment