missing translation for 'onlineSavingsMsg'
Learn More

Modulus Data Systems™ COMP-U-DIFF™ Differential Cell Counter with Computer/Printer Interfaces

Catalog No. 0266952
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
0266952 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0266952 Supplier Modulus Data Systems™ Supplier No. 10 329

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Other features include hermetically sealed switches, high-speed search, hemogram recall, count correction, nontotal channels, percent calculation and alarm actuation.

A 12-channel differential counter and RBC morphology data entry workstation that provides efficient, direct computer entry of differential counts, RBC morphology, comments, specimen and technician identification

  • The operator is guided through the data entry procedures via a series of English-text prompts displayed on a large bright backlit LCD
  • After data entry, information may be sent to a laboratory computer and/or ticket printer or saved for later transmission
  • With its 127 location batch memory, the counter may be used in a stand-alone or autonomous operation
  • Operating temperature range: 0° to 49°C (32° to 120°F)

Order Info

Dimensions, L x W x H: 6 x 9 x 2 1/4 in. (15 x 23 x 5.7cm); Operates on 110/115V, 50/60Hz

Specifications

Product Type Comp-U-Diff Differential Cell Counter
Display Type LCD
Total Count 12.0
Depth (English) 9 in.
Depth (Metric) 23cm
Height (English) 2.25 in.
Height (Metric) 6cm
Width (English) 6 in.
Width (Metric) 15cm
Frequency 50/60Hz
Voltage 110/125V
Wattage 5w
For Use With (Application) Calculates Percent or Absolute WBC Values
Show More Show Less