missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Modular Blocks and Accessories
Description
- Modular blocks are sold separately from heaters
- Close contact of tubes-to-block-walls allow for maximum heat retention
- Each block has a thermometer well for measuring block temperature
- Available in single or double block options
- Recessed well for better stability, flat surface for flat and round bottom plates
Specifications
Specifications
| For Use With (Equipment) | Titer Plates: 96-well or 384-well |
| Material | Anodized Aluminum |
| Type | Module Block |
| Sample Type | Titer Plates |
| Size | 2 Block |
| Dimensions (L x W x H) | 15.2 x 9.5 x 5.7 cm |
| Length (English) | 6 in. |
| Length (Metric) | 15.2 cm |
| Height (English) | 2.25 in. |
| Height (Metric) | 5.7 cm |
| Show More |