missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Modern Oxford Mesh Back Chair with 3D Adjustable Arms

Catalog No. 14400445
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400445 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400445 Supplier Fisherbrand™ Supplier No. 914213A

Fisherbrand™ Modern Oxford Mesh Back Chairs feature a mesh back with adjustable lumbar support and 3D adjustable arms to ensure proper arm placement. They would make a great addition to any office!

  • Adjustable from 19-23 inches from the top of the seat to the floor
  • Features adjustable lumbar support
  • 3D adjustable arms rests adjust up and down, twist toward and away from the user, and slide forward and back
  • Composite base
  • Breathable mesh fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Tilt Yes
Footrest No
With Backrest Yes
Weight (English) 60 lb.
With Armrest Yes
Seating Height Desk Height
With Casters Yes
Foot Type Black dual-wheel, casters (suitable for carpeted floors)
Seat Tilt Standard locking backward tilt
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Color Black
Arm Style 2-way adjustable (move up and down)
Adjustable Yes
Adjustable (Height) 19 to 23 in.
Base Material Nylon Reinforced Fiberglass
Back Style Mesh
Material Mesh
Seating Type Desk Height
Show More Show Less