missing translation for 'onlineSavingsMsg'
Learn More

Advantech Model L3P Sonic Sifter Separators

Catalog No. 1429490
Change view
Click to view available options
Voltage:
120 V
240 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
1429490 240 V
1429415 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1429490 Supplier Advantech Supplier No. ATM L3P 26

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Stack assembly (14-294-22), electrical connection cord and instruction manual

Requires

Sieves (order separately)

Designed for quality control and R&D laboratories due to low noise, easy operation, and small footprint

High-speed sifting method combines two motions for maximum separation effectiveness and minimum particle attrition. Vertical, oscillating column of air moves powdered, granular or pelletized material through sieves, while mechanical pulsing action breaks down particle clusters.

Features

  • Convenient front-mounted controls
  • Automatically replicates cycle time and sifting method Adjustable cycle time input power
  • Easy to load and unload
  • Uses 3 in. diameter (75mm) sieves with clear acrylic frames (not included)
  • Accept six standard or three double-height sieves
  • Sturdy steel housing
  • Transparent door for observing sifting process
  • Three non-skid rubber feet

Order Info

Dimensions: 12L x 10W x 23 in. H (31 x 25 x 59cm)

Certifications

UL listed

Specifications

Electrical Requirements 240 V, 60 Hz
Voltage 240 V
Wattage 100 W
Frequency 60 Hz
Depth (English) 12 in.
Depth (Metric) 30.48 cm
Height (English) 23 in.
Height (Metric) 58.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Noise Level 70dB
Show More Show Less