missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model of Dicot Root, Hand Painted Transverse Section

Catalog No. S012561
Change view
Click to view available options
Dimensions (L x W x H):
13 x 12 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S012561 13 x 12 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012561 Supplier Eisco™ Supplier No. BM0024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The dicot root model is a vibrantly colored 3D model with detail that shows the inner anatomy and vasculature of a dicot root. This sturdy model provides an excellent visual for studying the structure and function of a dicot root in a visually and kinesthetically effective manner.

  • Plastic Base (dimensions: 13 x 10 x 1 in.)
  • Molded Dicot Root Model
  • Vibrantly Painted
  • Greatly Magnified
  • Key Card Included (highlights key anatomical features)

Specifications

Color White, Red
Dimensions (L x W x H) 13 x 12 x 3 in.
Material Plastic
Weight (English) 2.1 lb.
Gender Male, Female
Product Type Dicot Root Model