missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Animal Cell on Stand

Catalog No. S13025
Change view
Click to view available options
Dimensions (L x W x H):
25 x 18 x 34 cm (9.8 x 7.1 x 13.4 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S13025 25 x 18 x 34 cm (9.8 x 7.1 x 13.4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13025 Supplier Eisco™ Supplier No. EISZM0004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This basic large-size Model Animal Cell on Stand is ideal for introducing the study of cells to students.

  • Large model of a basic animal cell shows internal structures and organelles on one side
  • Nucleus is cut away to show nucleolus
  • Mounted on stand
  • Supplied with English Key Card
  • L x W x H: 25 x 18 x 34 cm (9.8 x 7.1 x 13.4 in.) approx
  • Weight: 700 g (1.5 lb.) approx

Specifications

Dimensions (L x W x H) 25 x 18 x 34 cm (9.8 x 7.1 x 13.4 in.)
For Use With (Application) Study of cells
Height (English) 13.4 in.
Height (Metric) 34 cm
Includes English key card
Length (English) 9.8 in.
Length (Metric) 25 cm
Material Polymer
Mounting Stand
Weight (English) 1.5 lb.
Weight (Metric) 700 g
Width (English) 7.1 in.
Width (Metric) 18 cm
Product Type Animal Cell Model
Show More Show Less