missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Manual Heavy Duty Stand with Casters

Manual Heavy Duty Stand with Casters for use with 1540 Crossover mixer.
Supplier: Caframo™ A118
Description
- Heavy gauge plate steel and square tubing
- Provides solid mount for Caframo Crossover when mixing in drums or tanks up to 122 cm (48 in.) in diameter
- Features removable caster base which allows stand to be installed permanently to floor or any surface
- Four swiveling caster base provides smooth travel and easy portability
- Two casters lock in place when relocation is complete
- Manually adjusted height, in one inch increments secured in place by a clevis pin
- Vertical mounting plate provides clamping surface for C-clamp to attach to - easy one person installation
- Caster Base Footprint: 102 x 102 cm (40 x 40 in.)
- Square Base Footprint: 30.5 x 30.5 cm (12 x 12 in.)
- Square base mounting: 6.4 mm thickness, with four 14 mm x 25 mm slots and 250 mm center mounting holes secured with 13 mm anchor bolts
Specifications
| 200 lb. | |
| 1540 Mixer | |
| 99 to 145 cm | |
| A118 | |
| 102 x 102 x 99 to 145 cm (40 x 40 x 39 to 57 in.) | |
| Carbon Steel |
| 91 kg | |
| 39 to 57 in. | |
| Casters | |
| Manual Heavy Duty Stand | |
| Painted |