missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Model 855 Anaerobic Chambers

Catalog No. 11391106
Change view
Click to view available options
Depth (English):
35 in.
47 in.
Dimensions (L x W x H):
35 x 55 x 38 in. (89 x 140 x 97 cm)
119 x 193 x 107 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Dimensions (L x W x H)
11391106 35 in. 35 x 55 x 38 in. (89 x 140 x 97 cm)
11386144 47 in. 119 x 193 x 107 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11391106 Supplier Plas Labs™ Supplier No. 855AC/EXP/CN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Glove ports are fitted with a pair of white, ambidextrous Hypalon™ gloves with straight sleeves. With transfer tray and hospital-grade outlet strip. Catalyst heater includes two palladium canisters.

Use the versatile Plas Lab Model 855 Anaerobic Chamber as a controlled atmosphere or anaerobic chamber in your lab.

Illuminated, rigid acrylic glove box with transfer compartment, for manipulation of anaerobic materials at factory-set temperature of 37°C (98.6°F).

General Features

  • Equipped with two pressure/vacuum diaphragm pumps, catalyst heater/oxygen remover, desiccant train and system of purge valves for adjusting interior atmosphere
  • Thick, clear acrylic walls are essentially impermeable to ambient oxygen
  • Useable on a lab cart or table
  • All controls are illuminated

Work Chamber

  • Consists of clear acrylic hood and white thermoset base which clamp together against a double neoprene gasket; clamps adjust for wear
  • Includes two ground key cock valves for purging (not for use with oxygen)
  • Superstructure contains a fluorescent light system and two pumps: one recirculates chamber atmosphere through the desiccant train; the other is for evacuating and purging the transfer compartment and/or work chamber
Transfer Compartment
  • Equipped with two ground key cock purge valves and vacuum gauge
  • Inner door, when unlocked, is self-opening upon equilibration of internal pressure
  • A leveling tray fits bottom of compartment to assist loading and unloading of liquids
Desiccant Cartridges
  • Three clear polycarbonate desiccant cartridges (supplied) are attached in series externally on back of unit
  • They can be disconnected quickly from their self-sealing hose connections without disturbance to the internal atmosphere
  • Each cartridge contains molecular sieve and silica gel medium
  • Contents can be rejuvenated by heating at 163°C (325°F)

Order Info

Electrical Requirements: 120V 60Hz

Certifications

UL listed, CSA certified, CE marked

Specifications

Certifications/Compliance UL, CSA, CE
Depth (English) 35 in.
Depth (English) Interior 28 in.
Depth (Metric) 89 cm
Depth (Metric) Interior 71 cm
Dimensions (L x W x H) 35 x 55 x 38 in. (89 x 140 x 97 cm)
For Use With (Application) Manipulation of anaerobic materials at factory
Height (English) 38 in.
Height (English) Interior 26 in.
Height (Metric) 97 cm
Length (English) 35 in.
Length (Metric) 89 cm
Voltage 120 V
Volume (English) 17.3 cu. ft.
Width (English) 55 in.
Width (English) Interior 41 in.
Width (Metric) 140 cm
Width (Metric) Interior 104 cm
Show More Show Less