missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Model 855 Anaerobic Chambers
Description
Includes
Glove ports are fitted with a pair of white, ambidextrous Hypalon™ gloves with straight sleeves. With transfer tray and hospital-grade outlet strip. Catalyst heater includes two palladium canisters.
Illuminated, rigid acrylic glove box with transfer compartment, for manipulation of anaerobic materials at factory-set temperature of 37°C (98.6°F).
General Features
- Equipped with two pressure/vacuum diaphragm pumps, catalyst heater/oxygen remover, desiccant train and system of purge valves for adjusting interior atmosphere
- Thick, clear acrylic walls are essentially impermeable to ambient oxygen
- Useable on a lab cart or table
- All controls are illuminated
Work Chamber
- Consists of clear acrylic hood and white thermoset base which clamp together against a double neoprene gasket; clamps adjust for wear
- Includes two ground key cock valves for purging (not for use with oxygen)
- Superstructure contains a fluorescent light system and two pumps: one recirculates chamber atmosphere through the desiccant train; the other is for evacuating and purging the transfer compartment and/or work chamber
- Equipped with two ground key cock purge valves and vacuum gauge
- Inner door, when unlocked, is self-opening upon equilibration of internal pressure
- A leveling tray fits bottom of compartment to assist loading and unloading of liquids
- Three clear polycarbonate desiccant cartridges (supplied) are attached in series externally on back of unit
- They can be disconnected quickly from their self-sealing hose connections without disturbance to the internal atmosphere
- Each cartridge contains molecular sieve and silica gel medium
- Contents can be rejuvenated by heating at 163°C (325°F)
Order Info
Electrical Requirements: 120V 60Hz
Certifications
UL listed, CSA certified, CE marked
Specifications
Specifications
| Certifications/Compliance | UL, CSA, CE |
| Depth (English) | 47 in. |
| Depth (English) Interior | 38 in. |
| Depth (Metric) | 119 cm |
| Depth (Metric) Interior | 97 cm |
| Dimensions (L x W x H) | 119 x 193 x 107 cm |
| For Use With (Application) | Manipulation of anaerobic materials at factory |
| Height (English) | 42 in. |
| Height (English) Interior | 31 in. |
| Height (Metric) | 107 cm |
| Show More |