missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Model 850 Nitrogen Dry Box

The enclosed chamber design of the Plas Lab Model 850 Nitrogen Dry Box is ideal for working in inert gas atmospheres, such as argon, nitrogen or plasma.

$39,656.98 - $49,228.96

Specifications

Product Type Glove Box
Certifications/Compliance UL, CSA, CE
Voltage 120 V
View More Specs

Products 2
Catalog Number Mfr. No. Depth (Metric) Depth (Metric) Interior Price Quantity & Availability  
Catalog Number Mfr. No. Depth (Metric) Depth (Metric) Interior Price Quantity & Availability  
11389126
View Documents Promotion Details
Plas Labs™
850NBB
119 cm 89 cm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11389125
View Documents Promotion Details
Plas Labs™
850NB
89 cm 71 cm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Compact, portable, lightweight, easily moveable unit; available in single station or multistation options.

  • Formed one-piece, clear acrylic top
  • Matched die-molded, thermoset white bottom
  • Illuminated controls
  • Bright fluorescent light system
  • White ambidextrous Hypalon™ gloves
  • Front-sloped viewing panel minimizes glare
  • All clamps are adjustable to compensate for wear
  • Four ground key cock valves for purging
Drying Train and Transfer Chamber
  • Two vacuum pressure pumps, one each for transfer chamber and drying train
  • Drying train includes polycarbonate canisters containing DesiSphere™
  • Self-sealing quick disconnects enable the operator to change the drying train without disturbing the internal atmosphere
  • Transfer chamber is 12 L x 11 in. I.D.
  • Adjustable vacuum gauge on transfer chamber

Order Info

Electrical requirements: 120V 60Hz

Certifications

Hospital-grade multiple electrical outlet strip is UL listed and CSA approved.

Specifications

Specifications

Glove Box
UL, CSA, CE
120 V
Videos
SDS
Documents

Documents