missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dimco-Gray Model 451 Electronic Timer/Intervalometer
Description
With two separately programmable memories: one controls “on time,” the other controls “off time.” Use one memory for single-cycle switching timer or use both in tandem for a continuously recycling intervalometer.
- Choice of three time ranges: 1 to 99 in minutes, 1 to 99 in seconds, and 0.1 to 9.9 in tenths of a second
- Accuracy: ±0.01% at one second
- Repeatability: ±0.005% at one second
- Temperature range: 0° to 55°C (32 to 131°F)
- Two-digit LED display with floating decimal point
- Brightness easily adjusted or switched off completely using membrane control
- 120VAC outlet power rating: 600w maximum lamp load; 1200w maximum resistive load; 1/3hp maximum motor load
- Input voltage: 100 to 130VAC 50/60Hz
- Automatic reset allows same cycle or interval to be run without manual reset
- Resistant to dust
- Nonskid case can be used on table or hung on wall
Certifications
UL listed.
Compliance
ISO 9001-certified.
Specifications
Specifications
| Product Type | Electronic Timer/Intervalometer |
| Time Range | 1 to 99 min., 1 to 99 sec. and 0.1 to 9.9 1/10 sec. |
| Accuracy | ±0.01% at 1 sec. |
| Display | LED |
| Dimensions (L x W x H) | 3.5 x 4 x 8 in. (6 x 10 x 20 cm) |
| Length (English) | 3.5 in. |
| Length (Metric) | 6 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10 cm |
| Height (English) | 8 in. |
| Show More |