missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Mobile Trolley for L-250

Catalog No. 01670497
Change view
Click to view available options
Capacity (Metric):
4.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01670497 4.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01670497 Supplier BUCHI Supplier No. 11080440

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With the convenient trolley accessory, you can effortlessly move and position the Lyovapor™ right next to any laboratory bench, ensuring easy setup and mobility.

  • Specifically designed for the Lyovapor™ L-250

Specifications

Type Benchtop Freeze Dryer
Capacity (Metric) 4.5 L
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Material Powder-coated Steel
Plug Type North America
Voltage 220/240 V