missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mobile Tables

Catalog No. 05413976
Change view
Click to view available options
Product Type:
High Version
Low Version
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
05413976 High Version
05413975 Low Version
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05413976 Supplier Eppendorf™ Supplier No. 5921000012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf™ Mobile Tables ideal for ergonomic replacement of floor-standing centrifuges

  • Fits in any empty floor space
  • Available in two different height options
  • Ideal for replacing a floor-standing centrifuge
  • Ready to use - no assembly necessary
  • Dimensions (W x D x H): approx. 75 x 70 x 58.5 cm
  • For use with Centrifuges 5804/5804 R, 5810/5810 R, 5910 R and 5920 R

Specifications

For Use With (Equipment) Centrifuge 5804/5804 R, 5810/5810 R, 5910 R, 5920 R
Length (Metric) 70 cm
Height (Metric) 58.5 cm
Width (Metric) 75 cm
Includes Heavy-Duty Transport Wheels and Brakes
Product Type High Version