missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents Mobile Sorbent Roll Holder

Catalog No. 18038235
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18038235 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18038235 Supplier Brady™ SPC™ Absorbents Supplier No. ROLLHOLDERM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stop hauling heavy rolls by hand or struggling with flimsy holders. Stainless steel.

  • Large-diameter wheels: Glide over floor gaps, concrete spacers, rough surfaces and imperfections without tipping.
  • Integrated wheel locks: Keep the dispenser stable on uneven or sloped surfaces.
  • Attached roll clip: Prevents rolls from unwinding during transport.
  • Industrial swivel casters: Allow for easy turning and navigation.
  • Powder-coated steel construction: Stands up to harsh industrial environments.
  • Ergonomic design: Comfortable handle grip reduces strain and improves control.
  • For use with Brady SPC sorbent rolls up to 38 in. wide.

Specifications

Color Black
Material Steel
Type Dispenser
Dimensions (L x W) 42.28 x 22.05 in.