missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mobile Lab Workstation Lower Shelf

Catalog No. p-7146286
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000881 48 in.
06000882 60 in.
06000883 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000881
Only null left

Fisherbrand™ Mobile Lab Workstation Lower Shelf is to be used with Fisherbrand Mobile Lab Workstations.

1 in. thick black phenolic, 26 in. deep shelf can be added to the bottom of the Mobile Lab Equipment Workstation

Specifications

Color Black
Height (English) 1 in.
Width (English) 48 in.
Width (Metric) 121.9 cm
Depth (Metric) 66 cm
Depth (English) 26 in.
For Use With (Equipment) Fisherbrand Mobile Lab Equipment Workstation
Height (Metric) 2.5 cm
Warranty 2 years
Material Phenolic