missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mobile Lab Equipment Workstation, Phenolic Work Surface

Catalog No. 06000876
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000876 48 in.
06000878 60 in.
06000880 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000876

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Mobile Lab Equipment Workstations are for labs needing a flexible and versatile equipment platform.

  • Can be positioned along the perimeter of a lab or placed back-to-back in an island configuration.
  • They are furnished as complete assemblies that include the work surface and shelving.
  • The steel shelving includes book end style brackets and a front and rear retaining lip.
  • Shelves and work frames are adjustable in 1 in. increments.
  • Workstations are furnished with vibration isolation leveling feet and 3 in. casters. Two are locking/swivel and two are swivel.
  • Color is Fisherbrand White.

Specifications

Load Bearing Capacity (English) 900 lb.
Color White
Width (English) 48 in.
Load Bearing Capacity (Metric) 408.2 kg
Height (English) 78 in.
Depth (Metric) 76.2 cm
Depth (English) 30 in.
Warranty 2 years
Includes 2 tiers of shelving, Phenolic work surface, Vibration isolation leveling feet and casters
Height (Metric) 198.1 cm
Width (Metric) 121.9 cm
Show More Show Less